Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Fuji , 2NC2H0, SC-3NContact Kit - Replaces 2NC2H-CK, Size 2+, 3-Pole
- Mfr # 9223CO
- Zoro # G609942289
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Starter Size
2+
Full Load Amps
70 A
Number of Poles
3-Pole
Contactor Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9223CO
- Zoro #
- G609942289
- UPC #
- 197666060537
- Country of Origin
- Unknown
- Full Load Amps
- 70 A
- Number of Poles
- 3-Pole
- Contactor Type
- Set
Dimensions
- Starter Size
- 2+
Description
Aftermarket Fuji , 2NC2H0, SC-3NContact Kit - Replaces 2NC2H-CK, Size 2+, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.