Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket GE CR7006, Contact Kit - Replaces 101X112, Size 2, 3-Pole
- Mfr # 9623CG
- Zoro # G009942018
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Starter Size
2
Contactor Type
Set
Number of Poles
3-Pole
Full Load Amps
45 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9623CG
- Zoro #
- G009942018
- UPC #
- 197666061640
- Country of Origin
- Unknown
Dimensions
- Starter Size
- 2
Details
- Contactor Type
- Set
- Number of Poles
- 3-Pole
- Full Load Amps
- 45 A
Description
Aftermarket GE CR7006, Contact Kit - Replaces 101X112, Size 2, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.