Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket GE CR7006, Contact Kit - Replaces 6960049G1, Size 5, 3-Pole
- Mfr # 9180EVG
- Zoro # G009942391
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Starter Size
5
Contactor Type
Set
Number of Poles
3-Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9180EVG
- Zoro #
- G009942391
- UPC #
- 197666061671
- Country of Origin
- Unknown
Dimensions
- Starter Size
- 5
Details
- Contactor Type
- Set
- Number of Poles
- 3-Pole
Description
Aftermarket GE CR7006, Contact Kit - Replaces 6960049G1, Size 5, 3-Pole