Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Rowan Ite Miscellaneous, Frame 300, 600 Contact - Replaces 3121G1, Size 4, 5, 1-Pole
- Mfr # 4201CZ
- Zoro # G609942425
product price:Â
$
34.45
/ea
Key Features
Starter Size
4,5
Number of Poles
1-Pole
Contactor Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4201CZ
- Zoro #
- G609942425
- UPC #
- 197666062814
- Country of Origin
- United States
- Number of Poles
- 1-Pole
- Contactor Type
- Contact
Dimensions
- Starter Size
- 4,5
Description
Aftermarket Rowan Ite Miscellaneous, Frame 300, 600 Contact - Replaces 3121G1, Size 4,5, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.