Aftermarket Siemens Special Purpose, Type 720 Contact Kit - Replaces 14-192-887-803, 1-Pole
- Mfr # 9643CV
- Zoro # G809942447
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1-Pole
Full Load Amps
200 A
Contactor Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9643CV
- Zoro #
- G809942447
- UPC #
- 197666063231
- Country of Origin
- United States
Details
- Number of Poles
- 1-Pole
- Full Load Amps
- 200 A
- Contactor Type
- Set
Description
Aftermarket Siemens Special Purpose, Type 720 Contact Kit - Replaces 14-192-887-803, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.