This item is Discontinued.

Usa Industrials Aftermarket Sprecher & Schuh CA1, CA1-25 Contact Kit - Replaces 22.110.212-02, Size 2, 3-Pole 9123CR

This item is Discontinued.

Usa Industrials

Aftermarket Sprecher & Schuh CA1, CA1-25 Contact Kit - Replaces 22.110.212-02, Size 2, 3-Pole (Discontinued)

Mfr # 9123CR
Zoro # G909942415
UPC # 197666063323
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9123CR
Zoro #
G909942415
UPC #
197666063323
Country of Origin
Unknown

Dimensions

Starter Size
2

Details

Number of Poles
3-Pole
Contactor Type
Set
Full Load Amps
25 A

Description

Aftermarket Sprecher & Schuh CA1, CA1-25 Contact Kit - Replaces 22.110.212-02, Size 2, 3-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.