Aftermarket Square D Class 8910/8965 Contact Kit - Replaces SL-28, 3-Pole
- Mfr # 8743CS
- Zoro # G909942590
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3-Pole
Full Load Amps
220 A
Contactor Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8743CS
- Zoro #
- G909942590
- UPC #
- 197666063644
- Country of Origin
- Unknown
- Number of Poles
- 3-Pole
- Full Load Amps
- 220 A
- Contactor Type
- Set
Description
Aftermarket Square D Class 8910/8965 Contact Kit - Replaces SL-28, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.