Aftermarket Square D Old Style, A, B Contact Kit - Replaces FA-81, Size 4, 3-Pole

  • Mfr # 9543CS

  • Zoro # G609942456


product price:  $751.99
/ea
Free Shipping & Returns

Key Features

Starter Size
4
Number of Poles
3-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9543CS
Zoro #
G609942456
UPC #
197666064047
Country of Origin
Unknown

Dimensions

Starter Size
4

Details

Number of Poles
3-Pole
Contactor Type
Set

Description

Aftermarket Square D Old Style, A, B Contact Kit - Replaces FA-81, Size 4, 3-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.