Aftermarket Square D Old Style, Pre-A Contact Kit - Replaces SA-81, Size 1, 3-Pole

  • Mfr # 9513CS

  • Zoro # G609941992


product price:  $81.75
/ea
Sold in multiples of 2 for $163.50
Free Shipping & Returns

Key Features

Starter Size
1
Contactor Type
Set
Number of Poles
3-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9513CS
Zoro #
G609941992
UPC #
197666064030
Country of Origin
Unknown

Dimensions

Starter Size
1

Details

Contactor Type
Set
Number of Poles
3-Pole

Description

Aftermarket Square D Old Style, Pre-A Contact Kit - Replaces SA-81, Size 1, 3-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.