Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HC-1, Size 1, 2-Pole

  • Mfr # 9948CS

  • Zoro # G409942397


product price:  $56.79
/ea
Sold in multiples of 2 for $113.58

Key Features

Starter Size
1
Number of Poles
2-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9948CS
Zoro #
G409942397
UPC #
197666063453
Country of Origin
Unknown

Dimensions

Starter Size
1

Details

Number of Poles
2-Pole
Contactor Type
Set

Description

Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HC-1, Size 1, 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.