Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HG-1, Size 5, 2-Pole

  • Mfr # 9953EVS

  • Zoro # G209942542


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Starter Size
5
Number of Poles
2-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9953EVS
Zoro #
G209942542
UPC #
197666063484
Country of Origin
Unknown

Dimensions

Starter Size
5

Details

Number of Poles
2-Pole
Contactor Type
Set

Description

Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HG-1, Size 5, 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.