Aftermarket Square DCurrnet Style Devices, Contact Kit - Replaces SL-11, Size 5, 3-Pole

  • Mfr # 9753CSX

  • Zoro # G609941923


product price:  $1,821.99
/ea
Free Shipping & Returns

Key Features

Starter Size
5
Number of Poles
3-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9753CSX
Zoro #
G609941923
UPC #
197666063712
Country of Origin
Unknown

Dimensions

Starter Size
5

Details

Number of Poles
3-Pole
Contactor Type
Set

Description

Aftermarket Square DCurrnet Style Devices, Contact Kit - Replaces SL-11, Size 5, 3-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.