Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31063-409-57, Size 2

  • Mfr # SD02480

  • Zoro # G009940199


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Starter Size
2
Voltage
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD02480
Zoro #
G009940199
UPC #
197666068939
Country of Origin
United States

Dimensions

Starter Size
2

Details

Voltage
480

Description

Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31063-409-57, Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.