Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31074-400-38, Size 3

  • Mfr # SD03120

  • Zoro # G809939997


product price:  $191.42
/ea
Free Shipping & Returns

Key Features

Starter Size
3
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD03120
Zoro #
G809939997
UPC #
197666068946
Country of Origin
China

Dimensions

Starter Size
3

Details

Voltage
120

Description

Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31074-400-38, Size 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.