Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3T7, Size LC1D40A, 50A, 65A
- Mfr # TE21480
- Zoro # G309940165
product price:Â
$
95.15
/ea
Key Features
Starter Size
LC1D40A, 50A, 65A
Voltage
480V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE21480
- Zoro #
- G309940165
- UPC #
- 197666069752
- Country of Origin
- Unknown
- Voltage
- 480V
Dimensions
- Starter Size
- LC1D40A, 50A, 65A
Description
Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LXD3T7, Size LC1D40A, 50A, 65A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.