Shop USA INDUSTRIALS

Aftermarket Westinghouse A200, Contact Kit - Replaces 477B477G05, Size 5, 1-Pole

  • Mfr # 9251CW

  • Zoro # G409942502


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Starter Size
5
Number of Poles
1-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9251CW
Zoro #
G409942502
UPC #
197666064917
Country of Origin
United States

Dimensions

Starter Size
5

Details

Number of Poles
1-Pole
Contactor Type
Set

Description

Aftermarket Westinghouse A200, Contact Kit - Replaces 477B477G05, Size 5, 1-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.