Shop USA INDUSTRIALS

Aftermarket Westinghouse A200, Model J Contact Kit - Replaces 626B187G18, Size 4, 4-Pole

  • Mfr # 9244CW

  • Zoro # G009942414


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Starter Size
4
Number of Poles
4-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9244CW
Zoro #
G009942414
UPC #
197666064894
Country of Origin
Unknown

Dimensions

Starter Size
4

Details

Number of Poles
4-Pole
Contactor Type
Set

Description

Aftermarket Westinghouse A200, Model J Contact Kit - Replaces 626B187G18, Size 4, 4-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.