Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Westinghouse Ampguard, Type LF Contact Kit - Replaces 2147A72G01, 2147A72G02, 3-Pole
- Mfr # 9673CW
- Zoro # G109942291
product price:Â
$
3,640.99
/ea
Free Shipping & Returns
Key Features
Contactor Type
Set
Full Load Amps
700 A, 700 HD A
Number of Poles
3-Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9673CW
- Zoro #
- G109942291
- UPC #
- 197666063613
- Country of Origin
- Unknown
- Contactor Type
- Set
- Full Load Amps
- 700 A, 700 HD A
- Number of Poles
- 3-Pole
Description
Aftermarket Westinghouse Ampguard, Type LF Contact Kit - Replaces 2147A72G01, 2147A72G02, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.