Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Westinghouse MD, MD310, 410 Contact Kit - Replaces 26D2610G14, 1-Pole
- Mfr # 9401CW
- Zoro # G209942474
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Contactor Type
Set
Number of Poles
1-Pole
Full Load Amps
100, 150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9401CW
- Zoro #
- G209942474
- UPC #
- 197666065235
- Country of Origin
- Unknown
Details
- Contactor Type
- Set
- Number of Poles
- 1-Pole
- Full Load Amps
- 100, 150 A
Description
Aftermarket Westinghouse MD, MD310, 410 Contact Kit - Replaces 26D2610G14, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.