Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Westinghouse MD MD810, MD810R Contact, 1-Pole
- Mfr # 4013CW
- Zoro # G809942294
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1350 A
Number of Poles
1-Pole
Contactor Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4013CW
- Zoro #
- G809942294
- UPC #
- 197666058800
- Country of Origin
- China
- Full Load Amps
- 1350 A
- Number of Poles
- 1-Pole
- Contactor Type
- Contact
Description
Aftermarket Westinghouse MD MD810, MD810R Contact, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.