Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26084
- Zoro # G423726584
product price:Â
$
1.85
/pk of 10, $0.19/ea
Sold in multiples of 5Â pks for
$9.25
Key Features
Material
Alloy Steel
System of Measurement
Inch
Point Type
Cup
Thread Size
#10-32
Fastener Length
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26084
- Zoro #
- G423726584
- UPC #
- 197666247235
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- System of Measurement
- Inch
- Point Type
- Cup
- Dimensional Standards
- ASME B18.3
- Thread Fit
- 3A
- Point Material
- Alloy Steel
- Thread Direction
- Right Hand
- Decimal Equivalent
- 0.19 in
- Non-Marring Tip
- No
- Material Grade/Class
- Through Hardened
- Thread Locking
- No
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Head Type
- Headless
- Color
- Black
- Jam Screw
- No
- Thread Type
- Fine
- Rockwell Hardness
- C45 to C53
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 9/16 in
- Minimum Point Diameter
- 0.088 in
- Overall Length
- 9/16 in
- Maximum Point Diameter
- 0.102 in
- Drive Size
- 3/32 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 9/16 in, Fastener Length 9/16 in, Drive Type Internal Hex, Drive Size 3/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.