Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26102
- Zoro # G123726273
product price:Â
$
13.85
/pk of 10, $1.39/ea
Key Features
Point Type
Cup
Thread Size
M16x2.00
Fastener Length
20 mm
System of Measurement
Metric
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26102
- Zoro #
- G123726273
- UPC #
- 197666247419
- Country of Origin
- China
Dimensions
- Thread Size
- M16x2.00
- Fastener Length
- 20 mm
- Minimum Point Diameter
- 7.5 mm
- Maximum Point Diameter
- 8 mm
- Drive Size
- 8 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M16x2.00, Overall Length 20 mm, Fastener Length 20 mm, Drive Type Internal Hex, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.6299 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.