Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26151
- Zoro # G623726513
product price:Â
$
18.59
/pk of 10, $1.86/ea
Key Features
System of Measurement
Metric
Thread Size
M8x1.25
Fastener Length
45 mm
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26151
- Zoro #
- G623726513
- UPC #
- 197666247907
- Country of Origin
- China
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 45 mm
- Maximum Point Diameter
- 4 mm
- Minimum Point Diameter
- 3.65 mm
- Overall Length
- 45 mm
- Drive Size
- 4 mm
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 45 mm, Fastener Length 45 mm, Drive Type Internal Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.