Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK100
- Mfr # ZSCRW-26121
- Zoro # G723726468
product price:Â
$
7.45
/pk of 100, $0.07/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Material
Alloy Steel
System of Measurement
Metric
Thread Size
M4x0.70
Point Type
Cup
Fastener Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26121
- Zoro #
- G723726468
- UPC #
- 197666247600
- Country of Origin
- China
Dimensions
- Thread Size
- M4x0.70
- Fastener Length
- 10 mm
- Maximum Point Diameter
- 2 mm
- Minimum Point Diameter
- 1.75 mm
- Overall Length
- 10 mm
- Drive Size
- 2 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4x0.70, Overall Length 10 mm, Fastener Length 10 mm, Drive Type Internal Hex, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.1575 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.