Alloy Steel Cup Point Set Screws, PK100
- Mfr # ZSCRW-26138
- Zoro # G823726450
product price:Â
$
18.49
/pk of 100, $0.18/ea
Key Features
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M6x1.00
Point Type
Cup
Fastener Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-26138
- Zoro #
- G823726450
- UPC #
- 197666247778
- Country of Origin
- China
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 16 mm
- Minimum Point Diameter
- 2.75 mm
- Drive Size
- 3 mm
- Maximum Point Diameter
- 3 mm
- Overall Length
- 16 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M6x1.00, Overall Length 16 mm, Fastener Length 16 mm, Drive Type Internal Hex, Drive Size 3 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.2362 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.