.jpg)
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1-1/2" MNPT 12" L
Mfr # ZUSA-PF-6302
Zoro # G7932782
product price:Â $53.19
/ea
Sold in multiples of 2 for $106.38
Key Features
Pipe Schedule
40
Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-6302
Zoro #
G7932782
UPC #
193005435172
Country of Origin
Unknown
Dimensions
Overall Pipe Length
12"
Pipe Size (Fittings)
1-1/2"
Details
Pipe Schedule
40
Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Aluminum
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/2" NPT Male - 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.