.jpg)
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1-1/4" MNPT 6" L
Mfr # ZUSA-PF-6217
Zoro # G7932450
product price:Â $25.39
/ea
Sold in multiples of 5 for $126.95
Key Features
Pipe Schedule
40
Material - Pipe
Aluminum
Pipe Type
Pipe Nipple
Overall Pipe Length
6"
Seamless/Welded
Seamless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-6217
Zoro #
G7932450
UPC #
193005435059
Country of Origin
Unknown
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
1-1/4"
Details
Pipe Schedule
40
Material - Pipe
Aluminum
Pipe Type
Pipe Nipple
Seamless/Welded
Seamless
Pipe Connection Type
Threaded on Both Ends
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 6" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.