Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 3/4" MNPT 1-1/2" L

  • Mfr # ZUSA-PF-6089

  • Zoro # G7933150


product price:  $9.95
/ea
Sold in multiples of 12 for $119.40

Key Features

Seamless/Welded
Seamless
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Overall Pipe Length
1-1/2"
Pipe Connection Type
Threaded on Both Ends
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-6089
Zoro #
G7933150
UPC #
193005434731
Country of Origin
Unknown

Dimensions

Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
3/4"

Details

Seamless/Welded
Seamless
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Max. Pressure
150 psi
Material - Pipe
Aluminum

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 3/4" NPT Male - 1-1/2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.