Aluminum Unthreaded Round Spacers, M2.5 Screw Size, Plain Aluminum, 3 mm Overall Lg
Mfr # ZSPCR-375
Zoro # G101011025
product price:Â $0.67
/ea
Sold in multiples of 14 for $9.38
Key Features
System of Measurement
Metric
For Screw Size
M2.5
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSPCR-375
Zoro #
G101011025
UPC #
193005422806
Country of Origin
China
Dimensions
For Screw Size
M2.5
Overall Length
3 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
2.7 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
4.5 mm
Outside Diameter Tolerance
+/-0.13 mm
Inside Dia.
2.7 mm
Outside Dia.
4.5 mm
Length
3 mm
Details
Item
Aluminum Unthreaded Round Spacers
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Spacer Material
Aluminum
Color
Silver
Spacer Finish
Polished
Spacer Color
Silver
Pack Size
Small Pack
Tensile Strength
45,000 psi
Rockwell Hardness
B50
Spacer Type
Round
Description
Spacer, Spacer Type Round, For Screw Size M2.5, Overall Length 3 mm, Inside Diameter 2.7 mm, Outside Diameter 4.5 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.