Aluminum Unthreaded Round Spacers, M2.5 Screw Size, Plain Aluminum, 5 mm Overall Lg

  • Mfr # ZSPCR-379

  • Zoro # G701011081


product price:  $0.76
/ea
Sold in multiples of 13 for $9.88

Key Features

System of Measurement
Metric
For Screw Size
M2.5
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-379
Zoro #
G701011081
UPC #
193005422844
Country of Origin
China

Dimensions

For Screw Size
M2.5
Overall Length
5 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
2.7 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
4.5 mm
Outside Diameter Tolerance
+/-0.13 mm
Inside Dia.
2.7 mm
Outside Dia.
4.5 mm
Length
5 mm

Details

Item
Aluminum Unthreaded Round Spacers
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Spacer Color
Silver
Color
Silver
Spacer Finish
Polished
Spacer Material
Aluminum
Rockwell Hardness
B50
Pack Size
Small Pack
Spacer Type
Round
Tensile Strength
45,000 psi

Description

Spacer, Spacer Type Round, For Screw Size M2.5, Overall Length 5 mm, Inside Diameter 2.7 mm, Outside Diameter 4.5 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.