Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 10 mm Overall Lg
- Mfr # ZSPCR-418
- Zoro # G301011214
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Key Features
System of Measurement
Metric
For Screw Size
M3
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSPCR-418
- Zoro #
- G301011214
- UPC #
- 193005442019
- Country of Origin
- China
- Item
- Aluminum Unthreaded Round Spacers
- System of Measurement
- Metric
- Material
- Aluminum
- Finish
- Plain
- Spacer Material
- Aluminum
- Spacer Finish
- Polished
- Spacer Color
- Silver
- Color
- Silver
- Spacer Shape
- Round
- Spacer Type
- Round
- Rockwell Hardness
- B50
- Tensile Strength
- 45,000 psi
- Pack Size
- Small Pack
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- For Screw Size
- M3
- Overall Length
- 10 mm
- Overall Length Tolerance
- +/-0.13 mm
- Inside Diameter
- 3.2 mm
- Inside Diameter Tolerance
- +/-0.13 mm
- Outside Diameter
- 8 mm
- Outside Diameter Tolerance
- +/-0.13 mm
- Inside Dia.
- 3.2 mm
- Outside Dia.
- 8 mm
- Length
- 10 mm
- Wire Rope Length
- 10 mm
Description
Spacer, Spacer Type Round, For Screw Size M3, Overall Length 10 mm, Inside Diameter 3.2 mm, Outside Diameter 8 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.