Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 2 mm Overall Lg
Mfr # ZSPCR-424
Zoro # G201011628
product price:Â $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
System of Measurement
Metric
For Screw Size
M4
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSPCR-424
Zoro #
G201011628
UPC #
193005442071
Country of Origin
China
Dimensions
For Screw Size
M4
Overall Length
2 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
10 mm
Outside Diameter Tolerance
+/-0.13 mm
Outside Dia.
10 mm
Inside Dia.
4.2 mm
Length
2 mm
Details
Item
Aluminum Unthreaded Round Spacers
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Spacer Color
Silver
Spacer Finish
Polished
Color
Silver
Spacer Material
Aluminum
Spacer Type
Round
Rockwell Hardness
B50
Tensile Strength
45,000 psi
Pack Size
Small Pack
Description
Spacer, Spacer Type Round, For Screw Size M4, Overall Length 2 mm, Inside Diameter 4.2 mm, Outside Diameter 10 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.