Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 8 mm Overall Lg
- Mfr # ZSPCR-395
- Zoro # G601011082
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
System of Measurement
Metric
For Screw Size
M4
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSPCR-395
- Zoro #
- G601011082
- UPC #
- 193005441029
- Country of Origin
- China
Dimensions
- For Screw Size
- M4
- Overall Length
- 8 mm
- Overall Length Tolerance
- +/-0.13 mm
- Inside Diameter
- 4.2 mm
- Inside Diameter Tolerance
- +/-0.13 mm
- Outside Diameter
- 6 mm
- Outside Diameter Tolerance
- +/-0.13 mm
- Outside Dia.
- 6 mm
- Length
- 8 mm
- Inside Dia.
- 4.2 mm
- Wire Rope Length
- 8 mm
Description
Spacer, Spacer Type Round, For Screw Size M4, Overall Length 8 mm, Inside Diameter 4.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.