Anti-Static Charcoal Cross-Linked Polyet
- Mfr # ZUSA-XPE-313
- Zoro # G822387935
product price:Â
$
91.19
/ea
Key Features
Density
3 lb/cu ft
Backing Type
Plain
Texture
Cross-Link
Grade
Anti-Static
Compression Set
15 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-313
- Zoro #
- G822387935
- UPC #
- -
- Country of Origin
- China
- Density
- 3 lb/cu ft
- Backing Type
- Plain
- Texture
- Cross-Link
- Grade
- Anti-Static
- Compression Set
- 15 %
- Tensile Strength
- 36 psi
- Firmness @ 25% Deflection
- 4 psi
- Shape
- Sheet
- Standards
- MVSS 302
- Color
- Gray
- Cell Type
- Closed Cell
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Item
- Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet
- Material
- Polyethylene
- Number of Adhesive Sides
- 0
- Minimum Temperature
- -40 Degrees F
- Shell Material
- Polyethylene
- Wire Color
- Gray
- Traction Material
- Polyethylene
Dimensions
- Thickness
- 1/2 in
- Length
- 36 in
- Width
- 36 in
Description
Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Anti-Static, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 3 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 36 psi, Texture Cross-Link
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.