Shop USA INDUSTRIALS
See all product information
Create Account
Anti-Static Charcoal Cross-Linked Polyet
- Mfr # ZUSA-XPE-320
- Zoro # G422387960
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Maximum Temperature
225 Degrees F
Tensile Strength
36 psi
Firmness @ 25% Deflection
4 psi
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-XPE-320
- Zoro #
- G422387960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1 in
- Width
- 39 in
- Length
- 79 in
Details
- Shape
- Sheet
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 36 psi
- Firmness @ 25% Deflection
- 4 psi
- Color
- Gray
- Backing Type
- Plain
- Number of Adhesive Sides
- 0
- Minimum Temperature
- -40 Degrees F
- Texture
- Cross-Link
- Grade
- Anti-Static
- Density
- 3 lb/cu ft
- Item
- Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet
- Standards
- MVSS 302
- Cell Type
- Closed Cell
- Material
- Polyethylene
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Compression Set
- 15 %
- Shell Material
- Polyethylene
- Wire Color
- Gray
Description
Anti-Static Charcoal Cross-Linked Polyethylene Foam Sheet, Material Polyethylene, Shape Sheet, Grade Anti-Static, Length 79 in, Width 39 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Gray, Density 3 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 36 psi, Texture Cross-Link
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.