Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-ABS-32

  • Zoro # G7757545


product price: $5.39
/ea
Sold in multiples of 18 for $97.02

Key Features

Material
ABS
Color
Beige
Length
12"
Width
1/2"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-32
Zoro #
G7757545
UPC #
193005029876
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Max. Temp. (F)
190
Min. Temp. (F)
-40
Plastic Density
0.038 lbs / cu. in.
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.031")
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Grade
Standard
Impact Strength Rating
Good
Friction Coefficient
0.5
Water Absorption
0.004
Shape
Bar
Backing Type
Plain
Friction Rating
Slippery
Water Absorption Rating
Poor

Description

ABS Plastic Bar - 3/8" Thick x 1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.