Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-ABS-135

  • Zoro # G7759779


product price: $6.69
/ea
Sold in multiples of 14 for $93.66

Key Features

Material
ABS
Color
Beige
Length
12"
Width
3"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-135
Zoro #
G7759779
UPC #
193005028428
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Min. Temp. (F)
-40
Standards
UL 94 HB
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Good
Backing Type
Plain
Thickness Tolerance
(-0.007" - +0.001")
Friction Coefficient
0.5
Water Absorption Rating
Poor
Shape
Bar
Plastic Density
0.038 lbs / cu. in.
Water Absorption
0.004
Friction Rating
Slippery
Plastic Hardness
Rockwell R105

Description

ABS Plastic Bar - 1/8" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.