Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-ABS-419

  • Zoro # G7759709


product price: $8.39
/ea
Sold in multiples of 13 for $109.07

Key Features

Material
ABS
Color
Beige
Length
12"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-419
Zoro #
G7759709
UPC #
193005878580
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Min. Temp. (F)
-40
Standards
UL 94 HB
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Plastic Hardness
Rockwell R105
Backing Type
Plain
Impact Strength Rating
Good
Water Absorption
0.004
Tensile Strength Rating
Good
Friction Rating
Slippery
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.5
Shape
Bar
Thickness Tolerance
(-0.004" - +0.001")
Plastic Density
0.038 lbs / cu. in.
Grade
Standard

Description

ABS Plastic Bar - 1/16" Thick x 6" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.