Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-ABS-36

  • Zoro # G7758132


product price: $5.29
/ea
Sold in multiples of 20 for $105.80

Key Features

Material
ABS
Color
Beige
Length
24"
Width
1/2"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-36
Zoro #
G7758132
UPC #
193005029913
Country of Origin
Unknown

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40
Standards
UL 94 HB
Max. Temp. (F)
190
Plastic Clarity
Opaque
Plastic Density
0.038 lbs / cu. in.
Backing Type
Plain
Thickness Tolerance
(-0.004" - +0.001")
Grade
Standard
Impact Strength Rating
Good
Friction Rating
Slippery
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Shape
Bar
Water Absorption
0.004

Description

ABS Plastic Bar - 1/16" Thick x 1/2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.