Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-ABS-100

  • Zoro # G7759733


product price: $9.69
/ea
Sold in multiples of 12 for $116.28

Key Features

Material
ABS
Color
Beige
Length
24"
Width
2"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-100
Zoro #
G7759733
UPC #
193005028046
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-40
Plastic Density
0.038 lbs / cu. in.
Backing Type
Plain
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Shape
Bar
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Good
Friction Coefficient
0.5
Plastic Hardness
Rockwell R105
Thickness Tolerance
(-0.007" - +0.001")
Water Absorption
0.004
Friction Rating
Slippery

Description

ABS Plastic Bar - 1/8" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.