Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-ABS-496

  • Zoro # G7759480


product price: $65.15
/ea
Sold in multiples of 2 for $130.30

Key Features

Material
ABS
Color
Beige
Length
24"
Width
2"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-496
Zoro #
G7759480
UPC #
193005892364
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.134")
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Grade
Standard
Impact Strength Rating
Good
Water Absorption
0.004
Friction Rating
Slippery
Backing Type
Plain
Shape
Bar
Plastic Density
0.038 lbs / cu. in.
Friction Coefficient
0.5
Tensile Strength Rating
Good

Description

ABS Plastic Bar - 1-1/2" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.