Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-ABS-452

  • Zoro # G7757922


product price: $20.95
/ea
Sold in multiples of 4 for $83.80

Key Features

Material
ABS
Color
Beige
Length
24"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-452
Zoro #
G7757922
UPC #
193005878894
Country of Origin
Unknown

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40
Max. Temp. (F)
190
Shape
Bar
Tensile Strength Rating
Good
Thickness Tolerance
(-0.014" - +0")
Water Absorption
0.004
Plastic Density
0.038 lbs / cu. in.
Friction Coefficient
0.5
Plastic Hardness
Rockwell R105
Grade
Standard
Impact Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption Rating
Poor
Backing Type
Plain

Description

ABS Plastic Bar - 1/4" Thick x 6" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.