Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 36" L, 3/4" W

  • Mfr # BULK-PS-ABS-470

  • Zoro # G7758604


product price: $10.89
/ea
Sold in multiples of 9 for $98.01

Key Features

Material
ABS
Color
Beige
Length
36"
Width
3/4"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-470
Zoro #
G7758604
UPC #
193005892159
Country of Origin
Unknown

Dimensions

Length
36"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Min. Temp. (F)
-40
Standards
UL 94 HB
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Water Absorption
0.004
Backing Type
Plain
Friction Coefficient
0.5
Friction Rating
Slippery
Thickness Tolerance
(-0.028" - +0")
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Good
Shape
Bar
Plastic Hardness
Rockwell R105
Plastic Clarity
Opaque
Water Absorption Rating
Poor

Description

ABS Plastic Bar - 1/2" Thick x 3/4" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.