Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 36" L, 4" W

  • Mfr # BULK-PS-ABS-521

  • Zoro # G7758035


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Beige
Length
36"
Width
4"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-521
Zoro #
G7758035
UPC #
193005892555
Country of Origin
Unknown

Dimensions

Length
36"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Max. Temp. (F)
190
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40
Standards
UL 94 HB
Backing Type
Plain
Grade
Standard
Friction Rating
Slippery
Plastic Density
0.038 lbs / cu. in.
Thickness Tolerance
(-0.031" - +0.047")
Water Absorption
0.004
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Coefficient
0.5
Shape
Bar
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Impact Strength Rating
Good

Description

ABS Plastic Bar - 2" Thick x 4" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.