Zoro Homepage

Beige ABS Plastic Bar 36" L, 6" W

  • Mfr # BULK-PS-ABS-476

  • Zoro # G7758202


product price: $63.49
/ea
Sold in multiples of 2 for $126.98

Key Features

Material
ABS
Color
Beige
Length
36"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-476
Zoro #
G7758202
UPC #
193005892180
Country of Origin
Unknown

Dimensions

Length
36"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Description

ABS Plastic Bar - 1/2" Thick x 6" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.