Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 36" L, 6" W

  • Mfr # BULK-PS-ABS-491

  • Zoro # G7757749


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Beige
Length
36"
Width
6"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-491
Zoro #
G7757749
UPC #
193005892319
Country of Origin
Unknown

Dimensions

Length
36"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Min. Temp. (F)
-40
Max. Temp. (F)
190
Standards
UL 94 HB
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Impact Strength Rating
Good
Friction Rating
Slippery
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell R105
Thickness Tolerance
(-0.016" - +0.004")
Friction Coefficient
0.5
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.038 lbs / cu. in.
Water Absorption
0.004
Shape
Bar

Description

ABS Plastic Bar - 1" Thick x 6" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.