Zoro Homepage

Beige PEEK Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-PEEK-47

  • Zoro # G7856674


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
12"
Width
2"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-47
Zoro #
G7856674
UPC #
193005913540
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Min. Temp. (F)
-20
Plastic Density
0.047 lbs / cu. In.
Thickness Tolerance
(-0" - +0.027")
Water Absorption
0.002
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Good
Shape
Bar
Plastic Hardness
Rockwell M100
Friction Coefficient
0.25
Grade
Standard
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Backing Type
Plain

Description

PEEK Plastic Bar - 3/8" Thick x 2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.