Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige PEEK Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-PEEK-63

  • Zoro # G7856001


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
12"
Width
3"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-63
Zoro #
G7856001
UPC #
193005913700
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/2"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Min. Temp. (F)
-20
Max. Temp. (F)
480
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Grade
Standard
Thickness Tolerance
(-0.028" - +0")
Plastic Density
0.047 lbs / cu. In.
Plastic Clarity
Opaque
Shape
Bar
Plastic Hardness
Rockwell M100
Water Absorption
0.002
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Backing Type
Plain
Impact Strength Rating
Poor
Friction Coefficient
0.25
Water Absorption Rating
Good

Description

PEEK Plastic Bar - 1/2" Thick x 3" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.