Zoro Homepage

Beige PEEK Plastic Bar 12" L, 4" W

  • Mfr # BULK-PS-PEEK-77

  • Zoro # G7862922


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
12"
Width
4"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-77
Zoro #
G7862922
UPC #
193005913847
Country of Origin
Unknown

Dimensions

Length
12"
Width
4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Min. Temp. (F)
-20
Tensile Strength Rating
Excellent
Friction Rating
Slippery
Water Absorption
0.002
Shape
Bar
Plastic Density
0.047 lbs / cu. In.
Friction Coefficient
0.25
Thickness Tolerance
(-0" - +0.027")
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M100
Backing Type
Plain

Description

PEEK Plastic Bar - 3/8" Thick x 4" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.