Zoro Homepage

Beige PEEK Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-PEEK-52

  • Zoro # G7862502


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Color
Beige
Length
24"
Width
2"
Tensile Strength (PSI)
13,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PEEK-52
Zoro #
G7862502
UPC #
193005913595
Country of Origin
Unknown

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
PEEK
Color
Beige
Tensile Strength (PSI)
13,500 psi
Min. Temp. (F)
-20
Impact Strength (Lbs.)
1.0 ft. - lbs./in.
Max. Temp. (F)
480
Friction Coefficient
0.25
Thickness Tolerance
(-0" - +0.027")
Grade
Standard
Water Absorption Rating
Good
Plastic Hardness
Rockwell M100
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption
0.002
Friction Rating
Slippery
Shape
Bar
Plastic Density
0.047 lbs / cu. In.
Tensile Strength Rating
Excellent

Description

PEEK Plastic Bar - 3/8" Thick x 2" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.